Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Gloves, S, Foam Nitrile Palm, PR
Mfr # INDI-KC5G-02-S
Zoro # G3883157
original price:
$19.95
11% off
new price: $17.59
/pr
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material Nitrile
- Palm Construction Coated
- Standards EN388, EN420, ASTM F2992
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # INDI-KC5G-02-S
- Zoro # G3883157
- UPC # 696511831921
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Glove Length | 10 in |
Description
Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material HPPE, Nylon, Spandex(R), Glove Construction Seamless Knit, Standards ANSI 105, EN388:2016, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 132436 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Green/White (132436)
- PETZL Progression Lanyard (L044BA00)
- REEBOK Work Shoes, 9 Size, Black, Alloy, Mens, PR (RB4142)
- LYLE Exit Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU1-0009-NA_14x10)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Foam Nitrile Palm, PR (INDI-KC5G-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Foam Nitrile Palm, PR (INDI-KC5G-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size L, Black, PR (IEX-MIG-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Slip On Closure, PR (INDI-RIG-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Neoprene Palm, PR (INDI-RC5-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size L, Brown, PR (IEX-PIG-04-L)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, M (ATV202-M)
- Ironclad Performance Wear Anti-Vibration Gloves