Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Gloves, M, Synthetic Leather, PR
Mfr # LPI-OC5-03-M
Zoro # G3883251
product price: $29.19
/pr
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Microsuede
- Palm Construction 2-Layer with EN 388: Cut 5
- Standards EN 388, EN 420, ASTM F2992, ASTM D3884
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # LPI-OC5-03-M
- Zoro # G3883251
- UPC # 696511831136
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Glove Length | 10 1/4 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Gold (19300)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1814T)
- LYLE Refl Alum Danger Hot Donottouch, 10"x7", LCU4-0389-RA_10X7 (LCU4-0389-RA_10X7)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-335)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Foam Nitrile Palm, PR (INDI-KC5G-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, Slip On, 3XL, Gauntlet, PR (LPI-OC5-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, XL, PR (MFI2-05-XL)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, XL, Bl/Blk/Yllw, PR (VIB-IWP-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, XXL, PR (EXO-MIGB-06-XXL)
- MECHANIX WEAR GLV ORIG XSM BLK 1PR (MECMG-05-007)
- Ironclad Performance Wear Anti-Vibration Gloves