Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Gloves, M Size, Gauntlet, Red, PR
Mfr # INDI-CCP-03-M
Zoro # G2099861
product price: $16.39
/pr
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Cotton, Polyester
- Palm Construction 1- Layer
- Standards EN388, EN420
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # INDI-CCP-03-M
- Zoro # G2099861
- UPC # 696511831730
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Palm Style Single Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Red/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Driver, Goatskin, Impact-Resistant, L, 9, PR (375GKGVBL)
- GE 25 dB NRR Cap Mounted Earmuff, Color Gray (GM453)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 14 to 15 In., M, PR (G99CRBERMDMA)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-L/XL (3137-LG/XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L Size, Gauntlet, Red, PR (INDI-CCP-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL Size, Gauntlet, Red, PR (INDI-CCP-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL Size, Gauntlet, Red, PR (INDI-CCP-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, Hook-and-Loop, 3XL, PR (LPI-CC5-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Neoprene Palm, PR (INDI-RC5-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL, Neoprene Palm, PR (INDI-RC5-06-XXL)
- IMPACTO Anti-Vibration Gloves, XL, Blue/Ylw, PR (503-20XL)
- Ironclad Performance Wear Anti-Vibration Gloves