Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Gloves, M, Hi-Vis Orange/Green, PR
Mfr # LPI-CC5-03-M
Zoro # G3883306
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Microsuede
- Palm Construction 2-Layer with EN 388: Cut 5
- Standards EN 388, EN 420, ASTM F2992, ASTM D3884
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # LPI-CC5-03-M
- Zoro # G3883306
- UPC # 696511831235
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Glove Length | 9 3/4 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-18H)
- GUARDIAN EQUIPMENT Two-Way Standing Seam Roof Clamp (10600)
- GRIPPAZ Nitrile Disposable Gloves, 8 mil Palm, Nitrile, L, Black (G21091-L)
- HY-KO Marking Flag, Yellow, Solid Pattern, PK25 (SF-21/YL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Hi-Vis Orange/Green, PR (LPI-CC5-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Hi-Vis Orange/Green, PR (LPI-CC5-04-L)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, X-Large, Black/Yellow, 1 Pair (SDG205XL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz L, Ylw/Grn, PR (SDX2-HAD-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size M, Black, PR (IEX-MIG-03-M)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Glove, Black, Knit Cuff (WWI2-01-XS)
- PORTWEST Anti Impact Cut Resistant Glv, S (A722)
- Ironclad Performance Wear Anti-Vibration Gloves