Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Gloves, M, Foam Nitrile Palm, PR
Mfr # INDI-KC5G-03-M
Zoro # G3883148
product price: $18.99
/pr
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Nitrile
- Palm Construction Coated
- Standards EN388, EN420, ASTM F2992
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # INDI-KC5G-03-M
- Zoro # G3883148
- UPC # 696511831938
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Glove Length | 10 in |
Description
Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material HPPE, Nylon, Spandex(R), Glove Construction Seamless Knit, Standards ANSI 105, EN388:2016, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Plunger Can, 1 pt., Steel, Yellow (10018)
- HY-KO Caution Spa Users (California) Sign 20" x 28", 5PK (A20415)
- 3M PROTECTA Positioning Lanyard, 22", Silver (1350200)
- MAGID 1530RF Green ArcRated 90 oz Cotton Relaxed Fit Jacket, XL (1530RF-XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Foam Nitrile Palm, PR (INDI-KC5G-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Foam Nitrile Palm, PR (INDI-KC5G-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, L, PR (EXO-MIGL-04-L)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, XL, Bl/Blk/Yllw, PR (VIB-IWP-05-XL)
- IRONCLAD PERFORMANCE WEAR 2XL Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-06-XXL)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, Large, Black/Yellow, 1 Pair (SDG204L)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (9L417)
- Ironclad Performance Wear Gloves & Hand Protection