Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Gloves, L, Hi-Vis Orange/Green, PR
Mfr # LPI-CC5-04-L
Zoro # G3883297
original price:
$29.89
8% off
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Microsuede
- Palm Construction 2-Layer with EN 388: Cut 5
- Standards EN 388, EN 420, ASTM F2992, ASTM D3884
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # LPI-CC5-04-L
- Zoro # G3883297
- UPC # 696511831242
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Glove Length | 9 3/4 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Crossbow Repl Frame Kit, Black (740-0503)
- BRADY Emergency Sign, B-555 Alum, Muster Point 2 (139673)
- MUTUAL INDUSTRIES Nylon Collapsible Traffic Cone, 18", PK2, Plastic, 11 inch H, 2 inch L, 12 inch W, Orange (M17714-1-18)
- NMC NOTICE COVER YOUR COUGH SIGN, , ESN535RB (ESN535RB)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Hi-Vis Orange/Green, PR (LPI-CC5-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Hi-Vis Orange/Green, PR (LPI-CC5-03-M)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, M, Grn/Blk/Yllw, PR (VIB-RIG-03-M)
- IRONCLAD PERFORMANCE WEAR Small Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Impact Protection, XL, PR (SDXG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz 2XL, Brown, PR (IEX-PIG-06-XXL)
- RINGERS GLOVES Impact Resistant Gloves, Green, L, PR (260)
- Ironclad Performance Wear Anti-Vibration Gloves