Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Gloves, 3XL, Foam Nitrile Palm, PR
Mfr # INDI-KC5G-07-XXXL
Zoro # G3883105
product price: $19.19
/pr
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL
- Palm Material Nitrile
- Palm Construction Coated
- Standards UL/cUL 705, AMCA Sound and Air
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # INDI-KC5G-07-XXXL
- Zoro # G3883105
- UPC # 696511831976
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 3XL |
Glove Length | 10 in |
Description
Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material HPPE, Nylon, Spandex(R), Glove Construction Seamless Knit, Standards ANSI 105, EN388:2016, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Faucet and Eyewash (S19-500W)
- BRADY Recycle Label, 6in. dia., Vinyl, PK100 (121062)
- ESS Replacement Lens, Smoke Gray, +2.2, PC (740-0600)
- KLEENGUARD Safety Glasses, I/O Anti-Fog ; Anti-Scratch (29112)
- IRONCLAD PERFORMANCE WEAR Winter Leather Impact Gloves, XL, PR (G-EHVIP-05-XL)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, XL, PR (MFI2-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz 2XL, Black, PR (INDI-CCPW-06-XXL)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, L, Blk/Rd/Yellow, PR (VIB-FRES-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size M, Black, PR (IEX-MIG-03-M)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, M, PR (MFI2-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 3XL, Ylw/Grn, PR (SDX2-HAD-07-XXXL)
- Ironclad Performance Wear Anti-Vibration Gloves