Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Gloves, 2XL, Red/Blk/Gray/Yellow, PR
Mfr # INDI-ATM-06-XXL
Zoro # G3882560
product price: $64.49
/pr
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Palm Material Microsuede
- Palm Construction 2-Layer
- Standards UL/cUL 705, AMCA Sound and Air
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # INDI-ATM-06-XXL
- Zoro # G3882560
- UPC # 696511831860
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Impact Resistant Gloves |
Palm Material | Microsuede |
Palm Construction | 2-Layer |
Standards | UL/cUL 705, AMCA Sound and Air |
Insulated | No |
Knuckle Padding Material | Silicone Rubber |
Color | Black/ Gray/ Hi-Visibility Yellow/ Red |
ANSI/ISEA Cut Level | A4 |
Hand | Left and Right |
Lining | Polyester |
Features | Infrared Radiant Heat Reflecting Barrier, Silicone Grip, Removable Inner Liner, Water and Oil Resistant |
Cuff | Gauntlet |
Closure Type | Slip on |
Glove Back Material | Nylon, Spandex(R) |
Finger Style | Full Finger |
ANSI/ISEA Cut Level (Coverage) | A4 - Palm Side |
Palm Style | Leather |
Cut-Resistance Coverage | Palm Side |
Temp Rating | Above 32 Degrees F |
Minimum Temperature | Not Rated |
Closeout | Yes |
Description
Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Microsuede, Glove Back Material Nylon, Spandex(R), Standards EN388 Cut 5, EN 511, ASTM F2992, ASTM D3884, ANSI/ISEA Cut Level A4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (1071-XXL (11))
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow (BM44YP)
- BRADY Binder, Exposure Control Plan, Polyethylne (BH2023)
- 3M Anti-Slip Tread, Black, 4 in x 30 ft. (710-4X30)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Neoprene Palm, PR (INDI-RC5-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Hi-Vis Orange/Green, PR (LPI-CC5-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Red/Black, L, PR (EXO-MIGR-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Gray/Black/Yellow, PR (MFG2-04-S)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, S, PR (WWI2-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S Size, Gauntlet, Red, PR (INDI-CCP-02-S)
- MAGID ATV202G Fingerless AntiVibration Gloves, S (ATV202G-S)
- Ironclad Performance Wear Anti-Vibration Gloves