Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Gloves, 2XL, Neoprene Palm, PR
Mfr # INDI-RC5-06-XXL
Zoro # G3882509
product price: $24.49
/pr
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Duraclad(R)
- Palm Construction 2-Layer
- Standards EN388 Cut 5, EN420, ASTM F2992, ASTM D3884
- Insulated No
- Knuckle Padding Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # INDI-RC5-06-XXL
- Zoro # G3882509
- UPC # 696511831563
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI STAR PRODUCTS Readers 1-Power Blk (PR-RB4)
- NOTRAX Antifatigue Mat, Diamond Plate, 5 ft x 3 ft, 1/2 in Thick, Black, PVC Foam (419S0035BL)
- RED KAP Unisex Pocketless Wrap (WP18NV RG L)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (39-122)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Neoprene Palm, PR (INDI-RC5-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Neoprene Palm, PR (INDI-RC5-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, XXL, PR (EXO-MIGB-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size L, Black, PR (INDI-CCPW-04-L)
- IRONCLAD PERFORMANCE WEAR Large Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Red/Black, XXL, PR (EXO-MIGR-06-XXL)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Coyote, M, PR (IMPC3AM-70-009)
- Ironclad Performance Wear Gloves & Hand Protection