Shop All Mechanics Gloves
Ironclad Performance Wear
Hi-Vis Mechanics Touchscreen Gloves, S, Yellow, Polyester
Mfr # IEX-HSY-02-S
Zoro # G1611100
product price: $10.69
/pr
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cuff Style Shirred Slip-On
- Glove Length 9 3/4 in
- Palm Material Nylon
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-HSY-02-S
- Zoro # G1611100
- UPC # 696511864820
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S (7) |
Glove Length | 9 3/4 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Lime, Glove Construction Cut and Sewn, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Safe Handler Clear Lens Color Temple Green Safety Glasses (BLSH-ESCR-CLLCT-SG8GR-12)
- ONGUARD Size 13 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- NOTRAX Static Dissipative Mat, 3 ft. L x 1/2" Thick (8PRV7)
- CHILL-ITS BY ERGODYNE Standard Cooling Vest Only, L/XL, Khaki (6235)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Stretch Nylon/Neoprene (G-EXMPRE-02-S)
- IRONCLAD PERFORMANCE WEAR Gloves, PR (SDX2P-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Spandex, Neoprene (EXO-MPLC-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 3XL ( 12 ), High-Visibility Orange/Yellow (IEX-HZiL1-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan/Green, Stretch Nylon (G-EXPUG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex, Neoprene (EXO-MGG-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex, Neoprene (EXO-MLR-05-XL)
- Ironclad Performance Wear Mechanics Gloves