Shop All Mechanics Gloves
Ironclad Performance Wear
Hi-Vis Mechanics Touchscreen Gloves, L, Orange/Yellow, Polyester
Mfr # IEX-HVP-04-L
Zoro # G1611484
product price: $12.39
/pr
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Yellow
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Nylon
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-HVP-04-L
- Zoro # G1611484
- UPC # 696511865346
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Glove Length | 9 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Mortar, 5 gal., Off-White (MORTAR-28LB*)
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 9, 1 PR (08-352)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152485)
- ZORO SELECT Tarp, Drainage, Polyethylene, 12x12Ft (5WTZ5)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, 2XL, Orange/Yellow, Polyester (IEX-HVP-06-XXL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, M, Orange/Yellow, Polyester (IEX-HVP-03-M)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, S, Orange/Yellow, Polyester (IEX-HVP-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MPG-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Orange/Black, Ribbed Nylon (SDX2-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 4XL ( 13 ), Black/Red (IEX-MIGR5-08-XXXXL)
- DEX SAVIOR Mechanic Gloves, Pig Grain Palm, Palm Padded, Orange, Large (MG201/L)
- Ironclad Performance Wear Mechanics Gloves