Shop All Mechanics Gloves
Ironclad Performance Wear
Hi-Vis Mechanics Touchscreen Gloves, 2XL, Yellow, Polyester
Mfr # IEX-HSY-06-XXL
Zoro # G1611012
original price:
$15.59
34% off
new price: $10.19
/pr
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cuff Style Shirred Slip-On
- Glove Length 9 3/4 in
- Palm Material Nylon
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-HSY-06-XXL
- Zoro # G1611012
- UPC # 696511864868
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 9 3/4 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Lime, Glove Construction Cut and Sewn, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Single Door, 16 Gallon, 23Wx18Dx44H (298600)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Lime, 2XL/3XL (8246Z)
- LYLE Safety Sign, Surface, 10 in. H x 14 in. W (U6-1177-RD_14X10)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (UD110PF)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, L, Yellow, Polyester (IEX-HSY-04-L)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, M, Yellow, Polyester (IEX-HSY-03-M)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, XL, Yellow, Polyester (IEX-HSY-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Grey, Stretch Nylon (G-EXMOU-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MUG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Green, Spandex (EXO-MULR-06-XXL)
- CONDOR Mechanics Gloves, XL, Black, Spandex/Neoprene (42KZ77)
- Ironclad Performance Wear Mechanics Gloves