Shop All Mechanics Gloves
Ironclad Performance Wear
Hi-Vis Mechanics Gloves, S, Yellow, Spandex
Mfr # EXO-HSY-02-S
Zoro # G2100589
product price: $11.19
/pr
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cuff Style Shirred Slip-On
- Glove Length 9 3/4 in
- Palm Material Embossed Synthetic Leather
- Application Utility, General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # EXO-HSY-02-S
- Zoro # G2100589
- UPC # 696511822127
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S (7) |
Glove Length | 9 3/4 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Lime, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Neckband Ear Muffs, 26, Peltor Optime 101 (10093045080721)
- IMPLUS FOOTCARE Roller, 13" Size, Foam (00201)
- UVETO Sun Glove, Skin, Medium (AU SGMSK)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 2XL, PK25 (FK-J2121-5)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Yellow, Spandex (EXO-HSY-04-L)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Spandex (EXO-HSY-06-XXL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Yellow, Spandex (EXO-HSY-03-M)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Orange/Yellow, Spandex, TPR, Reflective Panels (EXO-HZI-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Full Finger, ANSI, 3XL, PR (KCi2PU-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/White, Polyester (IEX-MPLW-04-L)
- MCR SAFETY Gloves, Mossy Oak Multi-Task Slip On, L (990L)
- Ironclad Performance Wear Gloves & Hand Protection