Shop All Mechanics Gloves
Ironclad Performance Wear
Hi-Vis Mechanics Gloves, M, Yellow, Spandex
Mfr # EXO-HSY-03-M
Zoro # G2100570
original price:
$10.15
5% off
new price: $9.59
/pr
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cuff Style Shirred Slip-On
- Glove Length 9 3/4 in
- Palm Material Embossed Synthetic Leather
- Application Utility, General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # EXO-HSY-03-M
- Zoro # G2100570
- UPC # 696511822134
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 9 3/4 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Lime, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6424)
- BRADY Pipe Markr, Natural Gas, Y, 1-1/2to2-3/8 In, 5726-I (5726-I)
- NEVS 1/2" Color Coding Dots Lime - Sheet Form (DOT-12M Lime)
- ZORO SELECT Biodegradble Barricade Tape, Rd/Blk, 135ft (91084)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, S, Yellow, Spandex (EXO-HSY-02-S)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Spandex (EXO-HSY-06-XXL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Spandex (EXO-HSY-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XS, Black, Ribbed Stretch Nylon (WFG-01-XS)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Green, Spandex, Neoprene (G-EXMPG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex (EXO-MUG-02-S)
- MECHANIX WEAR Mechanics Gloves, L, Black, Trekdry(R) (MG-55-010)
- Ironclad Performance Wear Mechanics Gloves