Shop All Mechanics Gloves
Ironclad Performance Wear
Hi-Vis Mechanics Gloves, M, Black/Orange, Spandex, TPR, Reflective Panels
Mfr # EXO-HZIO-03-M
Zoro # G3785385
product price: $22.45
/pr
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/ Orange
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Embossed Synthetic Leather, Foam Padding, Duraclad
- Palm Construction Anti-Vibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # EXO-HZIO-03-M
- Zoro # G3785385
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 9 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Palm Style Foam Padding, Reinforced Patches, Backing Style Polyester with TPR Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Orange/Black, Ribbed Nylon (SDX2-02-S)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW900 M 080)
- PLASTICS R UNIQUE Speed Bump, Plastic, Asphalt Only, 2X10X72 (21072SBY-SPIKES)
- NMC Escape Ladder Sign, GL313P (GL313P)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Black/Orange, Spandex, TPR, Reflective Panels (EXO-HZIO-04-L)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Black/Orange, Spandex, TPR, Reflective Panels (EXO-HZIO-05-XL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Orange/Yellow, Spandex, TPR, Reflective Panels (EXO-HZI-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/White, Polyester (IEX-MPLW-04-L)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, L, Orange/Yellow, Polyester (IEX-HVP-04-L)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Orange/Yellow, Spandex, Neoprene (EXO-HZA-04-L)
- MCR SAFETY Acrylic Terry Inner Lining, 2XL ( 11 ), Black, White (N9691XXL)
- Ironclad Performance Wear Mechanics Gloves