Shop All Mechanics Gloves
Ironclad Performance Wear
Hi-Vis Mechanics Gloves, 2XL, Yellow, Spandex
Mfr # EXO-HSY-06-XXL
Zoro # G2100546
product price: $9.15
/pr
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cuff Style Shirred Slip-On
- Glove Length 9 3/4 in
- Palm Material Embossed Synthetic Leather
- Application Utility, General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # EXO-HSY-06-XXL
- Zoro # G2100546
- UPC # 696511822165
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 9 3/4 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Lime, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, M, PR (9781M)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6-QD-O)
- SALISBURY Shroud, Red, ATPV 40 cal/sq cm (SHRD-40PRG-PP)
- BADGER TAG & LABEL Two-Part Receiving Tag, PK100 (28003PS2)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, S, Yellow, Spandex (EXO-HSY-02-S)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Yellow, Spandex (EXO-HSY-03-M)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Yellow, Spandex (EXO-HSY-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Pink, Ribbed Nylon/Spandex (TCX-23-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Stretch Nylon/Neoprene (G-EXMPRE-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Orange/Black, Ribbed Nylon (SDX2-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MUG-05-XL)
- Ironclad Performance Wear Gloves & Hand Protection