Shop All Mechanics Gloves
Ironclad Performance Wear
Hi-Vis Mechanics Gloves, 2XL, Green, Ribbed Nylon/Spandex
Mfr # IVG2-06-XXL
Zoro # G5310602
product price: $17.39
/pr
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Synthetic Leather
- Application Roadside Construction and Maintenance, Traffic and Event Control, Search and Rescue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IVG2-06-XXL
- Zoro # G5310602
- UPC # 696511814467
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 9 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMM 4.2" Length, Aluminum, Silver/Green (33166)
- SHOWA N-Dex, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (7700PFTXL)
- MSA SAFETY Full Body Harness, XL, Nylon (10239981)
- NMC Gasoline 3 Dot Placard Sign, DL134P (DL134P)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Green, Ribbed Nylon/Spandex (IVG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Green, Ribbed Nylon/Spandex (IVG2-03-M)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Green, Ribbed Nylon/Spandex (IVG2-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M ( 8 ), High-Visibility Yellow (IEX-HZI5-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (HUG2-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex, Neoprene (EXO-MLR-02-S)
- DEX SAVIOR Mechanics Glove, Hi Viz Green, Neoprene Shell, Small (MG101/S)
- Ironclad Performance Wear Gloves & Hand Protection