Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR
Mfr # KKC2PU-Y-05-XL
Zoro # G2151766
product price: $8.55
/pr
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size XL
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC2PU-Y-05-XL
- Zoro # G2151766
- UPC # 696511863953
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC513RB)
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 6 Pack (DL1-OR-10-KT-6)
- GLOWEAR BY ERGODYNE Large Polyester Polo Shirt, Lime (21644)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, 2XL, HPPE Back, PR (SKC4SNW2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (KKC2PU-Y-03-M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 1 PR (KKC3KV-01-XS)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC3KV-03-M)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR (KKC4PU-03-M)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" , M, PR (SKC4N-03-M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XS, 1 PR (KKC6FN-01-XS)
- MCR SAFETY Glove, Cut Resistant, M, Hypermax Shell, PR (96782M)
- Ironclad Performance Wear Cut-Resistant Gloves