Heatworx Reinforced Safety Gloves, 4
Mfr # IPW-HW4-04-L
Zoro # G007467582
Key Features
- Size Large
- Material Kevlar Blend
- Lining Kevlar
- Application High Heat
- Palm Construction Non-Padded
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IPW-HW4-04-L
- Zoro # G007467582
- Country of Origin Indonesia
- Category Heat Resistant Gloves
Dimensions
Size | Large |
Details
Item | Mechanics Gloves |
Material | Kevlar Blend |
Lining | Kevlar |
Application | High Heat |
Palm Construction | Non-Padded |
Color | Black |
Back Material | Two Piece |
Description
Ironclad's patent pending Hotshield palm technology combines high dexterity with heat, cut, abrasion and shrink resistance Ironclad's Heatworx Reinforced gloves feature a Kevlar inner lining for heat and cut resistance, Kevlar blended shell and stitching that can withstand heat up 450 and Ironclad's patented palm design that delivers excellent dexterity and durability The patentpending HotShield Technology ensures heat protection without compromising on dexterity and the HotShield Reinforcements reinforce the critical areas for maximum durability Add to that oil repellency and washability, and you have a glove that truly does it all
- •Kevlar inner lining provides heat protection up to 450? and cut resistance
- •Kevlar blended shell and stitching offer durability and heat protection in high heat environments
- •Patented Duraclad Reinforcements are Ironclads exclusive abrasions resistant materials
- •HotShield Technology ensures heat protection without compromising on dexterity
- •HotShield Reinforcements reinforce the critical areas for maximum durability
- •Palm technology combines high dexterity with heat, cut, abrasion and shrink resistance
- •Breathable, flexible & 100% Machine Washable for comfort and convenience
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING BT Element Jacket, Solid, Dusk, L (240D-L)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86460)
- BRADY Hairnet Dispenser, Arcylic, White (PD241E)
- SALISBURY Salisbury by Honeywell E011 11 Class 0 Black Rubber Linemen's Electrical Gloves (E011B-10)
- IRONCLAD PERFORMANCE WEAR Heat-Resistant Gloves (R-PYR-02-S)
- IRONCLAD PERFORMANCE WEAR 2XL Black Gauntlet Cuff Heat Resistant Gloves (HW6X-06-XXL)
- IRONCLAD PERFORMANCE WEAR Large Black Gauntlet Cuff Heat Resistant Gloves (HW4-04-L)
- IRONCLAD PERFORMANCE WEAR Heat-Resistant Gloves (R-PYR-05-XL)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, M, 600 F (HW6XFR-03-M)
- IRONCLAD PERFORMANCE WEAR Small Black Gauntlet Cuff Heat Resistant Gloves (HW6X-02-S)
- JOMAC Heat Resistant Gloves, Brown/White, XL, PR (636HR-LS)
- Ironclad Performance Wear Heat Resistant Gloves