Shop All Heat Resistant Gloves
Ironclad Performance Wear
Heat Resistant Gloves, Rubber, XXL, 600 F
Mfr # HW6XFR-06-XXL
Zoro # G801701516
original price:
$59.87
15% off
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Kovenex(R)
- Cuff Style Straight
- Material Silicone Rubber
- Max. Temp. 600 Degrees F
- Standards NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # HW6XFR-06-XXL
- Zoro # G801701516
- UPC # 696511878865
- Country of Origin Indonesia
- Category Heat Resistant Gloves
Dimensions
Size | 2XL ( 11 ) |
Glove Size | XXL |
Size (Alpha) | 2XL |
Size (Numeric) | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Padded Konovex, Cuff Style Straight, Maximum Temperature 600 Degrees F, Palm Material Kovenex(R), Silicone-Free No, Glove Back Material Kevlar(R), Glove Back Color Black, Standards ANSI 105, NFPA 2112:2018, Glove Coating Material Silicone, ANSI/ISEA Cut Level A2, Touchscreen Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Employees Only Sign - Bilingual, ESN215PB (ESN215PB)
- EDWARDS SIGNALING Horn Strobe, Clear, 120VAC (869STRC-N5)
- CAROLINA SHOE Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- AVENGER SAFETY FOOTWEAR Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, S, 600 F (HW6XFR-02-S)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, XL, 600 F (HW6XFR-05-XL)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, L, 600 F (HW6XFR-04-L)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, M, 600 F (HW6XFR-03-M)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Glove, Beige, L/XL, PR (HWTG-04-L-XL)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Glove, Beige, S/M, PR (HWTG-02-S-M)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, S, Black, PR (CXG-L5-L)
- Ironclad Performance Wear Heat Resistant Gloves