Shop All Heat Resistant Gloves
Ironclad Performance Wear
Heat Resistant Gloves, Rubber, M, 600 F
Mfr # HW6XFR-03-M
Zoro # G901701515
original price:
$59.78
15% off
new price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Straight
- Palm Material Kovenex(R)
- Material Silicone Rubber
- Max. Temp. 600 Degrees F
- Standards NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # HW6XFR-03-M
- Zoro # G901701515
- UPC # 696511878834
- Country of Origin Indonesia
- Category Heat Resistant Gloves
Dimensions
Size | M ( 8 ) |
Glove Size | M |
Size (Alpha) | M |
Size (Numeric) | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Padded Konovex, Cuff Style Straight, Maximum Temperature 600 Degrees F, Palm Material Kovenex(R), Silicone-Free No, Glove Back Material Kevlar(R), Glove Back Color Black, Standards ANSI 105, NFPA 2112:2018, Glove Coating Material Silicone, ANSI/ISEA Cut Level A2, Touchscreen Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H (72 HB/40-75 KA Silver)
- ZORO SELECT Barricade Tape, Yllw/Slvr/Blk, 1000 ft (RB3103Y16-200)
- NMC Danger Equipment Lock Out A Life Is On Tag, Pk25 (LOTAG18ST)
- SAFE HANDLER Lock Out Tags, Two-Part Perforated Repair Order Tags(100-Pack) (BLSH-LOTAG-100)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, XL, 600 F (HW6XFR-05-XL)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, S, 600 F (HW6XFR-02-S)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, L, 600 F (HW6XFR-04-L)
- IRONCLAD PERFORMANCE WEAR Small Black Gauntlet Cuff Heat Resistant Gloves (HW6X-02-S)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Glove, Beige, S/M, PR (HWTG-02-S-M)
- IRONCLAD PERFORMANCE WEAR Large Black Gauntlet Cuff Heat Resistant Gloves (HW6X-04-L)
- JOMAC Terry X Heat Safety Cuff, Brn/Wht Xl (644HRL)
- Ironclad Performance Wear Heat Resistant Gloves