Shop All Heat Resistant Gloves
Ironclad Performance Wear
Heat Resistant Glove, Beige, L/XL, PR
Mfr # HWTG-04-L-XL
Zoro # G208994580
product price: $99.15
/pr
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Aramid Knit Shell
- Cuff Style Safety
- Max. Temp. 800 Degrees C
- Standards Ansi 105 Heat/A5 Cut
- Glove Lining Material Wool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # HWTG-04-L-XL
- Zoro # G208994580
- UPC # 696511883241
- Country of Origin Switzerland
- Category Heat Resistant Gloves
Dimensions
Size (Numeric) | 9/10 |
Size (Alpha) | L/XL |
Description
Heat Resistant Glove, Glove Style Knit, Cut-Resistance Coverage Full, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 5, Cuff Style Safety, Glove Insulation Material Wool, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature 800 Degrees C, Palm Material Aramid Knit Shell, Silicone-Free Yes, Glove Liner Material Wool Liner, Glove Back Material Aramid, Glove Back Color Beige, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM OSHA DANGER PLASTIC BARRICADE TAPE MPT12 (MPT12)
- AVERY DENNISON Sold Tags, 500/Box, Red/Black, PK500 (15161)
- KGS BOOT GUARD Brush-On Boot Guard, 4.5 oz. (4.5 OZ BROWN)
- PERFORM TOOL Perform Tool W88981 Anti-Fatigue Grip Mat Roll; Large (W88981)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Glove, Beige, S/M, PR (HWTG-02-S-M)
- IRONCLAD PERFORMANCE WEAR Medium Black Gauntlet Cuff Heat Resistant Gloves (HW6X-03-M)
- IRONCLAD PERFORMANCE WEAR Large Black Gauntlet Cuff Heat Resistant Gloves (HW4-04-L)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, L, 600 F (HW6XFR-04-L)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Glove, Beige, 2XL/3XL, PR (HWTG-06-XXL-XXXL)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, S, 600 F (HW6XFR-02-S)
- MAGID Heater Beater 27 oz Cotton Canvas Hot Mill Gloves, 12PK (298KGT)
- Ironclad Performance Wear Heat Resistant Gloves