Ironclad Performance Wear

Heat Resistant Glove, Beige, 2XL/3XL, PR


product price: $99.15
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Palm Material Aramid Knit Shell
  • Cuff Style Safety
  • Max. Temp. 608 Degrees F
  • Standards Ansi 105 Heat/A5 Cut
  • ANSI/ISEA Cut Level A5
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size (Numeric) 11/12
Size (Alpha) 2XL/3XL

Description

Heat Resistant Glove, Glove Style Knit, Cut-Resistance Coverage Full, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 5, Cuff Style Safety, Glove Insulation Material Wool, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature 800 Degrees C, Palm Material Aramid Knit Shell, Silicone-Free Yes, Glove Liner Material Wool Liner, Glove Back Material Aramid, Glove Back Color Beige, Glove Construction Cut and Sewn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.