Shop All Leather Palm Gloves
Ironclad Performance Wear
General Utility Spandex Gloves, Black, Medium, Pair
Mfr # GUG-03-M
Zoro # G4054633
product price: $17.29
/pr
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thumb Style Straight
- Standards CE Rating 2132 Abrasion 2, Cut 1, Tear 3, Puncture 2
- Weight 0.25 lbs.
- Thickness 3.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # GUG-03-M
- Zoro # G4054633
- UPC # 696511020035
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Details
Color | Black |
Thumb Style | Straight |
Standards | CE Rating 2132 Abrasion 2, Cut 1, Tear 3, Puncture 2 |
Weight | 0.25 lbs. |
Thickness | 3.5 mil |
Description
Ironclad General Utility Spandex Gloves, Black, Medium, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Caution Tape, Barricade, CAUTION, Yellow, 3-Inch x 200-Foot (58000)
- PANDUIT Mp Cassette, Continuous Self-Lam Tape, V (S000X100VAM)
- MAGID 2XL, White, Microporous Coated, Zipper (CVZ8MCPXXL)
- CONDOR Knit Glove, Poly/Cotton, S, PR (5AH18)
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, X-Large, Pair (GUG-05-XL)
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, Large, Pair (GUG-04-L)
- IRONCLAD PERFORMANCE WEAR Ranchworx Leather Gloves, Black/Tan, Large (RWG04L)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size M, PR (IEX-WHO-03-M)
- IRONCLAD PERFORMANCE WEAR Gloves Hvy Utility Lrg (HUG-04-L)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, M (IEX-HVIP5-03-M)
- GATORBACK Fingerless DuraGrip Work Gloves, Glove Size: L (633-L)
- Ironclad Performance Wear Leather Palm Gloves