Shop All Coated Gloves
Ironclad Performance Wear
Foam Nitrile Coated Gloves, Palm Coverage, Black, M, PR
Mfr # KKC1FN-03-M
Zoro # G2150777
product price: $4.45
/pr
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC1FN-03-M
- Zoro # G2150777
- UPC # 696511868736
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARLEY-DAVIDSON Size 13 Men's Wellington Boot Steel Work Boot, Black (D95328)
- ZORO SELECT Barricade Tape, Red/White, 1000 ft x 3 In (B3103W18-200)
- E-CLOTH High Performance Microfiber Dusting Glove 10 in. W X 8 in. L 1 pk (10652)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-BL)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, 2XL, PR (KKC1FN-06-XXL)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, S, PR (KKC1FN-02-S)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, L, PR (KKC1FN-04-L)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (KKC1PU-02-S)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (KKC1PU-01-XS)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-05-XL)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48-101)
- Ironclad Performance Wear Coated Gloves