Shop All Coated Gloves
Ironclad Performance Wear
Foam Nitrile Coated Gloves, Palm Coverage, Black, 2XL, PR
Mfr # KKC1FN-06-XXL
Zoro # G2150865
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC1FN-06-XXL
- Zoro # G2150865
- UPC # 696511868767
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Size (Numeric) | 11 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Nylon (1070)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 6 ft., S, Weight Capacity: 310 lb (10207240)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, Black on Orange (M21-750-595-OR)
- BLUE DEMON GAMECHANGERS, LONG JOHNS, SIZE LARGE (BDWG-GAMECHANGERS-LONGJOHNS-L)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, XS, PR (KKC1FN-01-XS)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, L, PR (KKC1FN-04-L)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (KKC1FN-05-XL)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-05-XL)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-04-L)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-06-XXL)
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 (34-876/M)
- Ironclad Performance Wear Coated Gloves