Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR
Mfr # ULD-IMPC5-06-XXL
Zoro # G6323158
original price:
$34.79
10% off
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size 2XL
- Color Golden Yellow
- Glove Coating Material Uncoated
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # ULD-IMPC5-06-XXL
- Zoro # G6323158
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 10 11/32 in |
Cuff Length | 2 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388, Glove Length 10 11/32 in, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221003)
- BRADY Brady® 86615 Emergency Shower & Eye Wash Test Record Tag, 2 Sided, 10/Pkg, Polyester, 4"W x 7"H (86615)
- GLOBAL INDUSTRIAL 3 Cylinder Wall Mount Bracket (116039)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-15-S-33-NO-D4X-C)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (ULD-IMPC5-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (ULD-IMPC5-03-M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (ULD-IMPC5-02-S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, S, 1 PR (KKC5KV-02-S)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10", 2XL, PR (SKC3FN-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR (ULD-C5-02-S)
- ANSELL Cut Resistant Glove, Knitted, Size 10, PR (11-571)
- Ironclad Performance Wear Gloves & Hand Protection