Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut-Resistant Gloves, HPPE, L, PR
Mfr # KCHA5-04-L
Zoro # G3200733
product price: $18.95
/pr
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size L ( 9 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KCHA5-04-L
- Zoro # G3200733
- UPC # 696511872443
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Glove Length | 10 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X42FP, Standards ANSI/ISEA 138, EN 388:2016, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size L (GL613CL)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Snap Hook (019-5048)
- JAMCO Pesticide Safety Cabinet, 45 gal., 65"H, Green (FL45EP)
- DDME DDME 240763 N95 Softseal Valved Mask; Large (240763)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, HPPE, XL, PR (KCHA5-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" , M, PR (SKC4N-03-M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XS, 1 PR (KKC6FN-01-XS)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, L, PR (SKC5SN-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, Xl, 1 PR (G-ILD-IMPC5-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (KKC2PU-06-XXL)
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size L, PR1 (2068X-L (9))
- Ironclad Performance Wear Cut-Resistant Gloves