Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR
Mfr # SDX2WC-05-XL
Zoro # G1612254
product price: $40.49
/pr
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- ANSI/ISEA Cut Level A5
- Glove Coating Material Uncoated
- Glove Coating Coverage None
- Color Black/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SDX2WC-05-XL
- Zoro # G1612254
- UPC # 696511861850
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10-1/2" |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Slip-On, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Coated Gloves, S, PR (S1DE-91-007)
- MOXIE TRADES Size 5 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- SHELBY Firefighters Gloves, L, Pigskin, PR (5002 LARGE)
- ALLEGRO INDUSTRIES Breathing Air Pump CO Monitor (9900-45)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SDX2WC-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (SDX2WC-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (KKC4-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (KKC3KV-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, S, PR (SKC4PU-02-S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR (ULD-C5-02-S)
- BDG Leather Gloves, Goatskin Palm (20-1-10698-X3L)
- Ironclad Performance Wear Gloves & Hand Protection