Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR
Mfr # SDX2WC-07-XXXL
Zoro # G1612351
product price: $34.95
/pr
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size 3XL
- Glove Coating Material Uncoated
- Glove Coating Coverage None
- Palm Material HPPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SDX2WC-07-XXXL
- Zoro # G1612351
- UPC # 696511861874
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Glove Length | 10-1/2" |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Slip-On, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUND SEAL Acoustic Panel, Fabric, Blue, 8 sq. ft. (FWP24B)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0536BL)
- NMC Danger Propane Sign, D603PB (D603PB)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378KMT4PL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SDX2WC-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SDX2WC-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (ULD-IMPC5-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (ULD-IMPC5-04-L)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10", 2XL, PR (SKC3FN-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, XS, PR (SKC4PU-01-XS)
- PORTWEST MR Cut PU Palm Glove, XXL (VA622)
- Ironclad Performance Wear Cut-Resistant Gloves