Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR
Mfr # SDX2WC-06-XXL
Zoro # G1612412
product price: $35.65
/pr
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size 2XL
- Glove Coating Material Uncoated
- Glove Coating Coverage None
- Color Black/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SDX2WC-06-XXL
- Zoro # G1612412
- UPC # 696511861867
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 10-1/2" |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Slip-On, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, Key Alike, Blue Body (13063)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 6 ft Long x 3 ft Wide, 1/2 in Thick (AM36)
- MAGNA VISUAL Die Cut Letter Magnets, 3", White, PK108 (DCA-31)
- ACCUFORM Spanish-Bilingual Emergency Information Sign, 14" Height, 10" Width, Plastic, Rectangle (MSPS537VP)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (SDX2WC-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SDX2WC-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, HPPE, XL/10, PR (SKC6FN-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (KKC5KV-03-M)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, Leather, S, 7, PR (IEX-MIGR5-02-S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (KKC2PU-03-M)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 7, 1 PR (11-731)
- Ironclad Performance Wear Cut-Resistant Gloves