Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR
Mfr # KKC4-02-S
Zoro # G2151346
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size S
- Glove Coating Material Uncoated
- Glove Coating Coverage None
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC4-02-S
- Zoro # G2151346
- UPC # 696511816829
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 10" |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, M (406M-07)
- 3M DBI-SALA Saflok Max Web Anchor (1231305)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (VCL2MOXL)
- AMERICAN HOSPITAL SUPPLY Glove Dispenser, Acrylic Wallmount Glove Box, Single-Layer (AHS-GD1_EA)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (KKC4-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (KKC4-03-M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (KKC4-04-L)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, Palm Dipped, Foam Nitrile, A3 Cut Level, Black/Gray, Large (Size 9), 1 Pair (SKC3FN-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (KKC4PU-04-L)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XL Sz (KCI2PU-05-XL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, XL, 1 PR (9688XL)
- Ironclad Performance Wear Cut-Resistant Gloves