Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR
Mfr # KKC4-03-M
Zoro # G2151285
original price:
$6.77
4% off
new price: $6.45
/pr
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size M
- Glove Coating Material Uncoated
- Glove Coating Coverage None
- Palm Material HPPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC4-03-M
- Zoro # G2151285
- UPC # 696511816836
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10" |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, L (WL50HG RG L)
- URREA Shoulder strap-back support belt with 3 belts XXL (USF01EX)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP4B)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465M82 (465M82)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (KKC4-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (KKC4-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (KKC4-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (KKC3KV-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (KKCA5-03-M)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, 2XL, PR (KCI5SN-06-XXL)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (19L416)
- Ironclad Performance Wear Cut-Resistant Gloves