Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR
Mfr # KKC4-06-XXL
Zoro # G2151215
original price:
$6.77
4% off
new price: $6.45
/pr
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Palm Material HPPE
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC4-06-XXL
- Zoro # G2151215
- UPC # 696511816867
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10" |
Size (Alpha) | 2XL |
Size (Numeric) | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Deluxe, Insulated, Med, Reg (B415)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- TILLMAN 24X36 Lth Bib Apron (4236)
- PLASTICADE Solar Airport Light, 360 deg., Red (562)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, XS, 1 PR (KKC4-01-XS)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (KKC4-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, S, 1 PR (KKC6FN-02-S)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, S, PR (SKC5SN-02-S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (KKC2FN-06-XXL)
- IRONCLAD PERFORMANCE WEAR EA, Knit Gloves, Full Finger Coverage, M Sz (R-EXO-03-M)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 8, PR (S13KF-8)
- Ironclad Performance Wear Cut-Resistant Gloves