Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut-Resistant Gloves, 2XL, 10" L, PR
Mfr # SKC2SN-06-XXL
Zoro # G5165247
original price:
$10.80
29% off
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # SKC2SN-06-XXL
- Zoro # G5165247
- UPC # 696511870166
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 11 ) |
Glove Length | 10 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover 3/4, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- BDG Seamless Knit White Nylon Grey Foam Nitrile Palm, Size M (8) (99-1-9800-8)
- NOTRAX Interlocking Drainage Mat, Nitrile Rubber, 4 ft 10 in Long x 39 in Wide, 7/8 in Thick (T11S3958RD)
- ZING Lockout Padlock, KD, Blue, 1-3/4"H (7032)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, HPPE, XL/10, PR (SKC6FN-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (KKC3KV-02-S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (ULD-IMPC5-03-M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC5B-03-M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (KKC4N-04-L)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, L (KCi5FN-04-L)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S2EP-33-009)
- Ironclad Performance Wear Gloves & Hand Protection