Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut-Resistant Gloves, 10"L, M, PR
Mfr # SKC3FN-03-M
Zoro # G5164233
original price:
$9.15
5% off
new price: $8.69
/pr
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SKC3FN-03-M
- Zoro # G5164233
- UPC # 696511871330
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Glove Length | 10 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO M, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-M)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White (10034027)
- ARIAT Size 10D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 46)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10"L, XL, PR (SKC3FN-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, Palm Dipped, Foam Nitrile, A3 Cut Level, Black/Gray, Large (Size 9), 1 Pair (SKC3FN-04-L)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10", 2XL, PR (SKC3FN-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, XL, 10" L, PR (SKC2SN-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (KKC4PU-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, L, PR (SKC4PU-04-L)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK (1500KM)
- Ironclad Performance Wear Cut-Resistant Gloves