Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut-Resistant Gloves, 10", XL, PR
Mfr # SKC2PU-05-XL
Zoro # G5165317
product price: $6.29
/pr
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SKC2PU-05-XL
- Zoro # G5165317
- UPC # 696511871156
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 10 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Industrial Brown-Roll (INB.0360.R)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YM30)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 4XL (1030-4X)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (PSURVCL2LSXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (ULD-IMPC5-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, S, 1 PR (KKC6FN-02-S)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" , M, PR (SKC4N-03-M)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XS Sz (R-CRY-01-XS)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, XL, 10" L, PR (SKC2SN-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10", 2XL, PR (SKC3FN-06-XXL)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size XL (10) (99-1-9629-10)
- Ironclad Performance Wear Gloves & Hand Protection