Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR
Mfr # KKC3KV-05-XL
Zoro # G2151145
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size XL
- Color Yellow
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC3KV-05-XL
- Zoro # G2151145
- UPC # 696511868958
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 2005PF, Disposable Gloves, 5.00 mil Palm, Vinyl, Powder-Free, 9, 100 PK, Clear (2005PFXL-09)
- NICOR LIGHTING Nicor Lighting EXL2-10UNV-AL-MR-G-2 12.75 in. Edge Lit LED Emergency Exit Sign; Mirrored & Green (EXL2-10UNV-AL-MR-G-2)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3PL-024R)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 7 (PAN3P/9180AP531-07)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 1 PR (KKC3KV-01-XS)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KKC3KV-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC3KV-03-M)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10"L, XL, PR (SKC3FN-05-XL)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, L, Blue, HPPE, PR (KKC5BWP-04-L)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, M, PR (SKC4FN-03-M)
- KLEENGUARD Cut Resist Gloves, L, Blk/Salt Pepper, PR (98237)
- Ironclad Performance Wear Gloves & Hand Protection