Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR
Mfr # KKC3KV-02-S
Zoro # G2151328
product price: $7.35
/pr
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size S
- Color Yellow
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC3KV-02-S
- Zoro # G2151328
- UPC # 696511868927
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVETO Le Work Hood, Orange (AU LWHOR)
- HARDLINE PRODUCTS Number Label, Vinyl, 5-1/2 in. H, No. 4, PK3 (DB53W-4)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (2UUG7)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Red, 2X-Large (MGTS-BL02-012)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KKC3KV-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (KKC3KV-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 1 PR (KKC3KV-01-XS)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" , M, PR (SKC4N-03-M)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A1, Polyester, ANSI 105, 3XL, PR (SKC1LT-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, 2XL, HPPE, Tungsten, PR (KCI9PU-06-XXL)
- MAGID GPD510 DROC Polyurethane Palm Coated Gloves Cut Level 2 ShrinkWrapped for Vending Use (SWGPD5109)
- Ironclad Performance Wear Gloves & Hand Protection