Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR
Mfr # KKC5B-04-L
Zoro # G2146909
product price: $16.55
/pr
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size L
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC5B-04-L
- Zoro # G2146909
- UPC # 696511854449
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, Cuff Style Knit, Insulated No, Palm Material HPPE, Silicone-Free Yes, Glove Liner Material Unlined, Glove Construction Seamless Knit, Standards ANSI 105, EN388:2016, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A4, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, P (DBV-SINGLE-8-P)
- WELLS LAMONT Heat Resistant Kevlar Gloves, L, Yellow, 100% Kevlar(R) (637KWL)
- CONDOR Anchor Sling, 8 ft. (30HG92)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 1.88" W x 0.97" H , 120PK (ZT-LSL-80-602-10)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (KKC5B-02-S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC5B-03-M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (KKC5B-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC4N-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (ULD-C5-04-L)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, XL, PR (SKC4PU-05-XL)
- SUPERIOR GLOVE TenActiv Cut-Resistant Gloves, A4 Cut Level, Dipped, Polyurethane, Black, Large (Size 9), 1 Pair (STAGBPU-9)
- Ironclad Performance Wear Gloves & Hand Protection