Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR
Mfr # KKC2PU-01-XS
Zoro # G2150978
product price: $7.45
/pr
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size XS
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm and Fingers
- Palm Material HPPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC2PU-01-XS
- Zoro # G2150978
- UPC # 696511863816
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, I/O Clear Mirror Duramass Hard Coat (DM1329)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (RWG532XL)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR100)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E2RW74A000)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (KKC2PU-02-S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (KKC2PU-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (KKC2PU-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (KKC2FN-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SDX2WC-06-XXL)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XS Sz (R-CRY-01-XS)
- WATSON GLOVES Stealth Orange Crush-Large PR (387-L)
- Ironclad Performance Wear Cut-Resistant Gloves