Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR
Mfr # KKC2PU-02-S
Zoro # G2151023
product price: $7.45
/pr
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size S
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm and Fingers
- Palm Material HPPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC2PU-02-S
- Zoro # G2151023
- UPC # 696511863823
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Org-L (SV6GLOL)
- VESTIL YELLOW BARRIER 48" W/CURVED FEET (PRAIL-48-Y)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x .75" (S050X075VAC)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L (222)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (KKC2PU-01-XS)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (KKC2PU-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (KKC2PU-05-XL)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XL Sz (KCI2PU-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, 2XL, PR (SKC5SN-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, Xl, 1 PR (G-ILD-IMPC5-05-XL)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (9009-XL (10))
- Ironclad Performance Wear Cut-Resistant Gloves