Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR
Mfr # KKC2PU-06-XXL
Zoro # G2151039
product price: $7.45
/pr
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 2XL
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm and Fingers
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC2PU-06-XXL
- Zoro # G2151039
- UPC # 696511863861
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH G3, Nitrile Exam Gloves, 7 mil Palm, Nitrile, XL, 100 PK, White (62815)
- PORTWEST Classic Rain Jacket, Med (US440)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 24VAC/DC (DL1BDB3)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, 2XL (FRS160-GRY XXL REG)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (KKC2PU-01-XS)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (KKC2PU-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (KKC2PU-02-S)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, S, PR (SKC5SN-02-S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR (KKC5KV-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KKC3KV-04-L)
- ANSELL Full-Dip Gloves, Gray, Knit, L, PR (068-10)
- Ironclad Performance Wear Gloves & Hand Protection