Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR
Mfr # KKC2FN-03-M
Zoro # G2151014
product price: $9.65
/pr
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size M
- Color Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC2FN-03-M
- Zoro # G2151014
- UPC # 696511864035
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual Notice Sign, 14 in H, 10 in W, Aluminum, Rectangle, English, Spanish, SBMADC801VA (SBMADC801VA)
- CONDOR Back Support, Xl, Black (1EC65)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size M (7025-12PR)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 4 1 pc, 3PK (844714)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (KKC2FN-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (KKC2FN-02-S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (KKC2FN-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, M, PR (SKC6FN-03-M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (KKC4-03-M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (ULD-IMPC5-06-XXL)
- MECHANIX WEAR MPact glove Large 10 Multicam (MECMPT-78-010)
- Ironclad Performance Wear Cut-Resistant Gloves