Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR
Mfr # KKC2FN-04-L
Zoro # G2150987
product price: $9.19
/pr
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size L
- Color Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC2FN-04-L
- Zoro # G2150987
- UPC # 696511864042
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Bucket, Oil-Based Liquids (SPKO-5)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, Black (AMXBX348100)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z238)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 4x4, Wht, PK200 (60524)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (KKC2FN-03-M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (KKC2FN-02-S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (KKC2FN-06-XXL)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XL Sz (R-CRY-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, Leather, 11" L, PR (IEX-MIGR5-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC3KV-03-M)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Shrink Wrapped, Size L (9) (99-9-9791-9-K)
- Ironclad Performance Wear Cut-Resistant Gloves