Shop All Cold Weather Gloves
Ironclad Performance Wear
Cold Protection Impact-Resistant Gloves, Insulated Lining, M
Mfr # CCT2-03-M
Zoro # G5310471
original price:
$46.45
10% off
new price: $41.79
/pr
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather
- Lining Insulated
- Minimum Temperature 0 Degrees F
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # CCT2-03-M
- Zoro # G5310471
- UPC # 696511814238
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | M ( 8 ) |
Length | 12-1/4" |
Glove Size | M |
Glove Length | 12 1/4 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Glove Insulation Material Cryoflex(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Cryoflex(R), Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN 388 3222, ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Aluminum, High Voltage Keep Out No Trespassing, Landscape (OS-DS-A-1014-L-2547)
- 3M Large Tekk Protection Cool Flow Professional Paint Respirator (7513PA1-A)
- SIGNMISSION No Trespassing Protected By Video Trespasser Prose Aluminum, 18" H, A-1824-24944 (A-1824-24944)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78218WCSWE)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, S (IEX-NMTW-02-S)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XS, HPPE Back, PR (SKC4LW-01-XS)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, 2XL, HPPE Back, PR (SKC4LW-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, 2XL (IEX-NMTW-06-XXL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, Nylon Back, PR (KC1LW-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, XL (CCT2-05-XL)
- MILWAUKEE TOOL Winter Demolition Gloves – S (48-73-0040)
- Ironclad Performance Wear Gloves & Hand Protection