Shop All Cold Weather Gloves
Ironclad Performance Wear
Cold Protection Gloves, Polyester Lining, M
Mfr # SDXW2-03-M
Zoro # G5311196
product price: $26.15
/pr
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Yellow
- Palm Material Synthetic Leather
- Lining Polyester
- Minimum Temperature Not Rated
- Cuff Style Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SDXW2-03-M
- Zoro # G5311196
- UPC # 696511815938
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | M ( 8 ) |
Length | 10-2/3" |
Glove Size | M |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Slip-On, Glove Insulation Material Foam, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Spandex(R), Glove Back Color Blue/Yellow, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Extrication Gloves, Arnortex, S, Hi-Vis, Pr (327-08)
- BRADY Carded Numbers, 0 Thru 9, 1-1/2 In. H (34310)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A7, PR (27-0513B/7S)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Brn (102776-211-32x30)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, L (SDXW2-04-L)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, 2XL (SDXW2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, HPPE Back, PR (SKC4LW-05-XL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, S, HPPE Back, PR (SKC4SNW2-02-S)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, M (CCW2-03-M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, L (SMB2-04-L)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XS, Nylon Back, PR (KC1LW-01-XS)
- Ironclad Performance Wear Cold Weather Gloves