Shop All Cold Weather Gloves
Ironclad Performance Wear
Cold Protection Gloves, Polyester Lining, L
Mfr # SDXW2-04-L
Zoro # G5311205
product price: $26.15
/pr
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Yellow
- Palm Material Synthetic Leather
- Lining Polyester
- Minimum Temperature Not Rated
- Cuff Style Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SDXW2-04-L
- Zoro # G5311205
- UPC # 696511815945
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | L ( 9 ) |
Length | 10-2/3" |
Glove Size | L |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Slip-On, Glove Insulation Material Foam, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Spandex(R), Glove Back Color Blue/Yellow, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS Wire, Surface (STI-9605-SS)
- ZORO SELECT Leg Frame Type 2 Modular Barricade, Co-Polyolefin, 45 in H, 45 in L, 24 in W, Orange/White (97-12-002-44)
- SPENCO Diabetic Insole, Unisex, PR (46033)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size S, 12PK (GL603DPC5S)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, M (SDXW2-03-M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, 2XL (SDXW2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, 2XL (SMB2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, XL (CCG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Cold Condition Waterproof Gloves 2 Small (IR304072)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, Nylon Back, PR (KC1SNW2-03-M)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - 2X-Large (12 pair) (48-22-8914B)
- Ironclad Performance Wear Cold Weather Gloves