Shop All Cold Weather Gloves
Ironclad Performance Wear
Cold Protection Gloves, Micro Fleece Lining, M
Mfr # SMB2-03-M
Zoro # G5311214
product price: $13.75
/pr
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Fleece
- Lining Micro Fleece
- Minimum Temperature 40 Degrees F
- Cuff Style Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SMB2-03-M
- Zoro # G5311214
- UPC # 696511815037
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | M ( 8 ) |
Length | 11" |
Glove Size | M |
Glove Length | 11 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Fleece, Cuff Style Hook-and-Loop, Glove Insulation Material Fleece, Insulated Yes, Palm Material Fleece, Silicone-Free No, Glove Liner Material Cotton Fleece, Glove Back Material Fleece, Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Silver Rescue Blanket (81001)
- MCR SAFETY Ultra Tech Foam Seamless Nylon Knit Gloves, X-Large, White/Gray, 12PK (9674XL)
- BRADY Brady® 104312 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Yellow (104312)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (IEX-HZI5-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, 2XL (SMB2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, XL (SMB2-05-XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, S (SMB2-02-S)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, M (CCG2-03-M)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, HPPE Back, PR (SKC4SNW2-05-XL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, S, HPPE Back, PR (SKC4SNW2-02-S)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, XL (RWG604XL)
- Ironclad Performance Wear Gloves & Hand Protection