Shop All Cold Weather Gloves
Ironclad Performance Wear
Cold Protection Gloves, Micro Fleece Lining, L
Mfr # CCG2-04-L
Zoro # G5310444
original price:
$31.89
10% off
new price: $28.69
/pr
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather
- Lining Micro Fleece
- Minimum Temperature 40 Degrees F
- Cuff Style Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # CCG2-04-L
- Zoro # G5310444
- UPC # 696511814146
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | L ( 9 ) |
Length | 10-3/4" |
Glove Size | L |
Glove Length | 10 3/4 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Slip-On, Glove Insulation Material Fleece, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO U-Channel Sign Post, 8'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post (054-00014)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, 2XL, PR (48UR56)
- BRADY Number Label, 5, 3/4in.Hx21/32in.W, Vinyl (9712-5)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, M (CCG2-03-M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, XL (CCG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, M (IEX-NMTW-03-M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, XL (CCW2-05-XL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, HPPE Back, PR (KKC5BW-05-XL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, HPPE Back, PR (SKC4SNW2-05-XL)
- MCR SAFETY Coated Gloves, XXL, Black, PR (N9690FCXXL)
- Ironclad Performance Wear Cold Weather Gloves